RHP HOUSED BEARING UNIT SF1.3/8EC


Bearing Unit

References
rhp:SF1.3/8EC
rubix:158A9399
manufacturer :SF1.3/8EC RRS AR3P5
ean:00747023028320
brand logo
brand logo
Technical specifications
Width117.5 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SF1.3/8EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1700 g
Width117.5 mm
Fixation centre-to-centre distance92 mm
MaterialCast Iron
Height31.4 mm
Length117.5 mm
SeriesSF
Total bearing width38.93 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Weight1.7 kg
Show UNSPSC/ECL@SS
£ 44.43 excl. VAT
/ Each
£ 53.32 incl. VAT
  • Usually arrives within 14 working days