References
SNR:UKFS318H
Rubix:206A2123
Manufacturer :UKFS.318H
EAN:3413529544820




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 60 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UKFS318H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 60 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | gray cast iron |
| Length | 280 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Outer diameter | 190 mm |
| Weight | 21.34 kg |
Show UNSPSC/ECL@SS
£ 333.11 excl. VAT
/ Each
£ 399.73 incl. VAT
- Usually arrives within 14 working days