References
INA:PCJY40-XL-N
Rubix:229A4528
Manufacturer :0009502970000
EAN:4012802824186


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : INA PCJY40-XL-N HOUSED BEARING UNIT 0009502970000
Housing units PCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, P seals
Strengths
PCJ is supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Length | 130 mm |
| Series | pcjy..-xl-n |
| Total bearing width | 52.95 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 39.41 excl. VAT
/ Each
£ 47.29 incl. VAT
- Delivery usually within ( 7 ) days