Bearing Unit
Width | 58.7 mm |
---|---|
Fixation centre-to-centre distance | 260.4 mm |
Logistic Weight | 19500 g |
---|---|
Width | 58.7 mm |
Fixation centre-to-centre distance | 260.4 mm |
Material | cast iron |
Series | mfc |
Total bearing width | 117.48 mm |
Diameter of fixation holes | 20 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 157000 N |
Outer diameter | 298.4 mm |
Weight | 17.7 kg |
Usually arrives within 14 working days