SNR - Bearing Unit - SUCFL.208
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 144 mm |
Material | cast iron |
Height | 100 mm |
Length | 172 mm |
Series | sucfl200 |
Total bearing width | 51.2 mm |
Diameter of fixation holes | 144 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 32000 N |
Outer diameter | 80 mm |
Weight | 1.66 kg |
Usually arrives within 14 working days