References
SNR:UKFA206HCO
Rubix:206A1854
Manufacturer :UKFA.206.H.CO
EAN:3413529563623




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UKFA206HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to accommodate the clamping sleeve, H23XX, 1 unsealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.98 kg |
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
- Usually arrives within 14 working days