Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 43.8 mm |
Fixation centre-to-centre distance | 120 mm |
Inner diameter | 40 mm |
---|---|
Width | 43.8 mm |
Fixation centre-to-centre distance | 120 mm |
Length | 145 mm |
Series | PME..-XL-N |
Total bearing width | 31.7 mm |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 145 mm |
In stock: Next day delivery