Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN UKF211D1 BEARING UNIT
NTN UKF211D1 BEARING UNIT
NTN - Bearing Unit - UKF211D1
References
ntn:
UKF211D1
rubix:
206A1782
ean:
4547359002317
Technical specifications
Inner diameter
55
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UKF211D1 BEARING UNIT
NTN - Bearing Unit - UKF211D1
Technical specifications
Attributes
Inner diameter
55
mm
Width
35
mm
Series
UKF200
Number of holes
4
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.58
excl. VAT
/
Each
£
75.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR SESF210-31N BEARING UNIT
NTN UCF215D1 BEARING UNIT
SNR UCFL218T04 BEARING UNIT
SNR UKF309H BEARING UNIT
SNR UCFLE213CO BEARING UNIT
SNR ESFA210N BEARING UNIT
INA PCFTR30-XL HOUSED BEARING UNIT
INA RMEY25-XL-N HOUSING UNITS RMEY FOUR-BOLT FLANGED CAS
INA HOUSED BEARING UNIT RAT40-XL
RHP MSF1050-45K 4 BOLT FLANGE TO 45MM TAPER BORE INSERT
RHP HOUSED BEARING UNIT SF2.3/4
INA HOUSED BEARING UNIT TCJ40-XL-N
SKF FYTB 1.3/8 TF/VA228 HIGH TEMPERATURE BEARINGS
SKF F3BBC-20M-CPSS-DFH BALL BEARING 3 BOLT FLANGED UNIT
SNR UKFA205HCO BEARING UNIT