RHP HOUSED BEARING UNIT MSF65

Bearing Unit

See technical informationSee documents
References
RHP:MSF65
Rubix:45032474
Manufacturer :MSF65 R
EAN:00747023013661
brand logo
Technical specifications
Inner diameter65 mm
Width80.9 mm
Fixation centre-to-centre distance152.4 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT MSF65


Self-Lube® cast iron flange bearing units with adapter sleeves
MSF65 - RHP Cast Iron Flange Bearing Unit - 65mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight8600 g
Inner diameter65 mm
Width80.9 mm
Fixation centre-to-centre distance152.4 mm
Materialcast iron
Height158.5 mm
Length196.5 mm
Seriesmsf
Total bearing width80.9 mm
Diameter of fixation holes20 mm
Number of holes4
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Show UNSPSC/ECL@SS
£ 198.34 excl. VAT
/ Each
£ 238.01 incl. VAT
  • In stock: Next day delivery