NTN - Bearing Unit - UCFCX06-104D1
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 78.5 mm |
Logistics dimensions (L x W x H) | 150x150x63 mm |
---|---|
Logistic Weight | 1968 g |
Inner diameter | 40 mm |
Width | 49.2 mm |
Fixation centre-to-centre distance | 78.5 mm |
Height | 37 mm |
Length | 133 mm |
Series | UCFCX |
Total bearing width | 50.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Outer diameter | 85 mm |
Weight | 2 kg |
Usually arrives within 14 working days