References
SKF:FY 60 TR/W64
Rubix:237A4239
Manufacturer :63458
EAN:07316570201499

Product details : SKF FY 60 TR/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 4610 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 73.7 mm |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 441.88 excl. VAT
/ Each
£ 530.26 incl. VAT
- Usually arrives within 14 working days
