References
INA:PMEY50-XL-N
Rubix:134A0340
Manufacturer :0009491080000
EAN:4064327886330


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : INA PMEY50-XL-N FLANGED HOUSING UNIT
Housing units PMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, P seals
Strengths
PME supplied with rolling bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB and RMEY with the GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Height | 165 mm |
| Length | 165 mm |
| Series | pmey..-xl-n |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 71.45 excl. VAT
/ Each
£ 85.74 incl. VAT
- Delivery usually within ( 7 ) days