References
NTN:AELFL209D1
Rubix:205A1425
EAN:4547359765212



Product details : NTN AELFL209D1 BEARING UNIT
NTN - Bearing Unit - AELFL209D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x125x65 mm |
|---|---|
| Logistic Weight | 1836 g |
| Inner diameter | 45 mm |
| Width | 63.5 mm |
| Series | aelfl200 |
| Number of holes | 2 |
| Outer diameter | 188 mm |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Delivery usually within ( 3 ) days
