Flange Housed Unit
Inner diameter | 45 mm |
---|---|
Width | 181 mm |
Fixation centre-to-centre distance | 148 mm |
Inner diameter | 45 mm |
---|---|
Width | 181 mm |
Fixation centre-to-centre distance | 148 mm |
Material | Cast Iron |
Height | 90 mm |
Length | 181 mm |
Series | UCFA200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 15 mm |
Number of holes | 1 |
Outer diameter | 15 mm |
Weight | 2.08 kg |
In stock: Next day delivery