References
SNR:SUCF205
Rubix:205A8551
EAN:3413529501366




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR BEARING UNIT SUCF205
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, relubricatable, NIRO insert with inner ring extended on both sides with threaded pins, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x40 mm |
|---|---|
| Logistic Weight | 848 g |
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | stainless steel |
| Length | 95 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Outer diameter | 52 mm |
| Weight | 0.93 kg |
Show UNSPSC/ECL@SS
£ 53.16 excl. VAT
/ Each
£ 63.79 incl. VAT
- Delivery usually within ( 3 ) days