Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 41.3 mm |
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 41.3 mm |
Material | stainless steel |
Height | 120.6 mm |
Length | 70 mm |
Series | mucf |
Total bearing width | 41.6 mm |
Diameter of fixation holes | 10.7 mm |
Number of holes | 3 |
Outer diameter | 52 mm |
Weight | 0.3 kg |
Usually arrives within 14 working days