FAG RATR20-XL HOUSED BEARING UNIT 8287260000
Flanged housing unit
See technical informationSee documentsReferences
INA:RATR20-XL
Rubix:229A1940
Manufacturer :0008287260000
EAN:4012802793161


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Documents
Product details : FAG RATR20-XL HOUSED BEARING UNIT 8287260000
Housing units RATR, three-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | sheet steel |
| Height | 76.2 mm |
| Length | 90 mm |
| Series | ratr..-xl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Delivery usually within ( 7 ) days