References
INA:TCJ40-XL-N
Rubix:102A7334
Manufacturer :0008568510000
EAN:4012802799118


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Documents
Product details : INA TCJ40-XL-N FLANGED HOUSING UNIT
Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 130 mm |
| Length | 130 mm |
| Series | tcj..-xl-n |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 67.14 excl. VAT
/ Each
£ 80.57 incl. VAT
- Delivery usually within ( 7 ) days