Ball bearing unit
Inner diameter | 44.45 mm |
---|---|
Width | 54.2 mm |
Logistics dimensions (L x W x H) | 54,2x137x45 mm |
---|---|
Logistic Weight | 2030 g |
Inner diameter | 44.45 mm |
Width | 54.2 mm |
Material | Cast Iron (Housing);Bearing Steel (Bearing) |
Series | FY |
Outer diameter | 112 mm |
Usually arrives within 14 working days