Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 66.5 mm |
Fixation centre-to-centre distance | 71.4 mm |
Logistics dimensions (L x W x H) | 27,5x90,5x20 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 20 mm |
Width | 66.5 mm |
Fixation centre-to-centre distance | 71.4 mm |
Length | 90.5 mm |
Series | glctey |
Diameter of fixation holes | 9 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Usually arrives within 14 working days