References
INA:RAY17-XL
Rubix:238A4331
Manufacturer :0009028960000
EAN:4012802807257


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA RAY17-XL FLANGED HOUSING UNIT
Housing units RAY, three/four-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | sheet steel |
| Height | 81 mm |
| Length | 81 mm |
| Series | ray..-xl |
| Total bearing width | 22 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Delivery usually within ( 7 ) days