References
INA:GRA35-XL
Rubix:229A1185
Manufacturer :0008294040000
EAN:4012802792546


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 100 mm |
Documents
Product details : FAG GRA35-XL BEARING INSERT 8294040000
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | sheet steel |
| Length | 122 mm |
| Series | gra..-xl |
| Total bearing width | 39 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 122 mm |
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ Each
£ 40.61 incl. VAT
- Delivery usually within ( 7 ) days