Flanged Mounted Bearing
Inner diameter | 80 mm |
---|---|
Width | 89.5 mm |
Fixation centre-to-centre distance | 265 mm |
Inner diameter | 80 mm |
---|---|
Width | 89.5 mm |
Fixation centre-to-centre distance | 265 mm |
Material | Cast Iron |
Height | 320 mm |
Length | 205 mm |
Series | U |
Total bearing width | 68 mm |
Diameter of fixation holes | 25 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96100 N |
Weight | 12.2 kg |
Usually arrives within 14 working days