References
SKF:FYTWK 1.1/4 YTA
Rubix:200A1374
Manufacturer :452135
EAN:07316575012977

Product details : SKF FYTWK1.1/4YTA WHITE RANGE FOODLINE HOUSED UNIT
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistic Weight | 687 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 44.4 mm |
| Outer diameter | 163 mm |
Show UNSPSC/ECL@SS
£ 71.27 excl. VAT
/ Each
£ 85.52 incl. VAT
- Usually arrives within 14 working days
