References
INA:RCJY75-XL
Rubix:102A7786
Manufacturer :0009491240000
EAN:4064327886361


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
Documents
Product details : INA RCJY75-XL FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | cast iron |
| Height | 197 mm |
| Length | 197 mm |
| Series | rcjy..-xl |
| Total bearing width | 85.8 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 197 mm |
Show UNSPSC/ECL@SS
£ 185.78 excl. VAT
/ Each
£ 222.94 incl. VAT
- Usually arrives within 14 working days