References
SNR:EXFCE205L3
Rubix:205A3068
Manufacturer :EXFCE.205L3
EAN:3413520609511




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR EXFCE205L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Round flange bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers an excellent price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need for every step of your production.
The SNR portfolio offers you all the products you need for every step of your production.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.82 kg |
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
- Usually arrives within 14 working days