4-Bolt Flange Housing
Inner diameter | 35 mm |
---|---|
Width | 117.5 mm |
Fixation centre-to-centre distance | 92 mm |
Logistic Weight | 764 g |
---|---|
Inner diameter | 35 mm |
Width | 117.5 mm |
Fixation centre-to-centre distance | 92 mm |
Height | 34.8 mm |
Length | 117.5 mm |
Series | PSF |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Outer diameter | 6200 mm |
In stock: Next day delivery