References
Superseded Ref:RFE40-XL-I
INA:RFE40-XL
Rubix:102A7886
Manufacturer :0947164630000
EAN:4054372596506


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : INA RFE40-XL FLANGED HOUSING UNIT
Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Length | 145 mm |
| Series | rfe..-xl |
| Total bearing width | 56.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 68.29 excl. VAT
/ Each
£ 81.95 incl. VAT
- Usually arrives within 14 working days