Flange Housed Unit
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 84.8 mm |
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 84.8 mm |
Material | Cast Iron |
Height | 41.2 mm |
Series | UCFC200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 145 mm |
Weight | 2 kg |
In stock: Next day delivery