References
SKF:FYTB 1.1/4 TF
Rubix:102A0064
Manufacturer :6462
EAN:7316570534306

Product details : SKF HOUSED BEARING UNIT FYTB 1.1/4 TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x156x64 mm |
|---|---|
| Logistic Weight | 1240 g |
| Inner diameter | 31.75 mm |
| Width | 46.4 mm |
| Outer diameter | 156 mm |
Show UNSPSC/ECL@SS
£ 58.74 excl. VAT
/ Each
£ 70.49 incl. VAT
- Delivery usually within ( 3 ) days
