NTN - Bearing Unit - UCFCX06-104D1
Inner diameter | 55 mm |
---|---|
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 196x196x75 mm |
---|---|
Logistic Weight | 4315 g |
Inner diameter | 55 mm |
Width | 65.1 mm |
Series | ucfcx |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days