Flange Housed Unit
Inner diameter | 35 mm |
---|---|
Width | 94 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 35 mm |
---|---|
Width | 94 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Pressed Steel |
Height | 10 mm |
Length | 122 mm |
Series | SBPFL200 |
Total bearing width | 32 mm |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Weight | 0.66 kg |
Usually arrives within 14 working days