References
RHP:SFT25HLT
Rubix:158A9220
Manufacturer :SFT25HLT R
EAN:00747023108138


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : RHP HI TEMP HOUSED UNIT SFT25HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT25HLT - RHP Cast Iron Flange Bearing Unit - 25mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 38.84 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 125.5 mm |
| Length | 70 mm |
| Series | sft |
| Total bearing width | 38.84 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- Delivery usually within ( 2 ) days