References
RHP:MSF3
Rubix:158A9320
Manufacturer :MSF3 R
EAN:00747023013432


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Product details : RHP HOUSED BEARING UNIT MSF3
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF3 - RHP Cast Iron Flange Bearing Unit - 3 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 9300 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 55 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 173.5 mm |
| Length | 196.5 mm |
| Series | msf |
| Total bearing width | 88.87 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Weight | 9.3 kg |
Show UNSPSC/ECL@SS
£ 255.28 excl. VAT
/ Each
£ 306.34 incl. VAT
- In stock: Next day delivery