References
INA:RMEO35-XL
Rubix:244A4271
Manufacturer :0008994370000
EAN:4012802807462


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 141 mm |
Product details : INA RMEO35-XL 0008994370000 FLANGED HOUSING UNIT
Housing units RMEO, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 141 mm |
| Material | grey cast iron |
| Height | 174 mm |
| Length | 174 mm |
| Series | rmeo..-xl |
| Total bearing width | 25 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 36500 N |
| Outer diameter | 174 mm |
| Weight | 2.5 kg |
| Mounting typ | eccentric locking collar |
Show UNSPSC/ECL@SS
£ 92.17 excl. VAT
/ Each
£ 110.60 incl. VAT
- Usually arrives within 14 working days