References
NSK:UCFC208D1
Rubix:102A8641
Manufacturer :UCFC208D1 N
EAN:00029176574160


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 84.9 mm |
Product details : NSK HOUSED BEARING UNIT UCFC208D1
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 18 mm |
| Fixation centre-to-centre distance | 84.9 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
- Delivery usually within ( 2 ) days