References
SNR:ESFLE207N
Rubix:205A2483
EAN:3413529537624





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : SNR ESFLE207N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 2 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 162x92x48 mm |
|---|---|
| Logistic Weight | 1145 g |
| Inner diameter | 35 mm |
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | gray cast iron |
| Height | 155 mm |
| Length | 92 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 34.54 excl. VAT
/ Each
£ 41.45 incl. VAT
- Usually arrives within 14 working days