Flanged housing unit
Inner diameter | 50 mm |
---|---|
Width | 163 mm |
Fixation centre-to-centre distance | 130 mm |
Logistic Weight | 3480 g |
---|---|
Inner diameter | 50 mm |
Width | 163 mm |
Fixation centre-to-centre distance | 130 mm |
Series | UKF |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46000 N |
Outer diameter | 56.2 mm |
Usually arrives within 14 working days