References
Superseded Ref:TCJ45-XL-I
INA:TCJ45-XL
Rubix:238A2062
Manufacturer :0947480550000
EAN:4054372939570


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : INA TCJ45-XL FLANGED HOUSING UNIT
Eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 59.1 mm |
| Length | 137 mm |
| Series | tcj |
| Total bearing width | 35 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 72.93 excl. VAT
/ Each
£ 87.52 incl. VAT
- Usually arrives within 14 working days