NTN - Bearing Unit - M-UCFL210D1
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 124x187x61 mm |
---|---|
Logistic Weight | 2104 g |
Inner diameter | 50 mm |
Width | 51.6 mm |
Series | UCFL200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Usually arrives within 14 working days