Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 60.5 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 60.5 mm |
Fixation centre-to-centre distance | 90 mm |
Length | 112.5 mm |
Series | RCJTZ..-XL |
Total bearing width | 45.6 mm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 112.5 mm |
Usually arrives within 14 working days