References
INA:TCJT30-XL-N
Rubix:216A0745
Manufacturer :0008569160000
EAN:4012802799057


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : INA TCJT30-XL-N FLANGED HOUSING UNIT
Housing units TCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Strengths
PCJT delivered with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | tcjt..-xl-n |
| Total bearing width | 50.2 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 46.04 excl. VAT
/ Each
£ 55.25 incl. VAT
- In stock: Next day delivery