References
SNR:UKF210HCO
Rubix:206A1780
Manufacturer :UKF.210.H.CO
EAN:3413529557905




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UKF210HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore to accept the clamping sleeve, clamping sleeve H23XX, 1 non-sealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.61 kg |
Show UNSPSC/ECL@SS
£ 58.96 excl. VAT
/ Each
£ 70.75 incl. VAT
- Delivery usually within ( 3 ) days