NTN - Bearing Unit - UCF305D1
Inner diameter | 50 mm |
---|---|
Width | 61 mm |
Logistics dimensions (L x W x H) | 195x195x73 mm |
---|---|
Logistic Weight | 4545 g |
Inner diameter | 50 mm |
Width | 61 mm |
Length | 175 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days