References
SNR:UKF207HCC
Rubix:206A1759
Manufacturer :UKF.207.H.CC
EAN:3413529557967




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR UKF207HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accept the locking sleeve, locking sleeve H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | grey cast iron |
| Length | 117 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.55 kg |
Show UNSPSC/ECL@SS
£ 45.82 excl. VAT
/ Each
£ 54.98 incl. VAT
- Usually arrives within 14 working days