References
SKF:FYTB 25 TF
Rubix:1274990
Manufacturer :6475
EAN:7316577029270


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SKF BEARING UNIT - FYTB25TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x124x50 mm |
|---|---|
| Logistic Weight | 588,5 g |
| Inner diameter | 25 mm |
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | bearing steel |
| Height | 124 mm |
| Length | 70 mm |
| Series | fytb |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Outer diameter | 124 mm |
| Weight | 0.586 kg |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ Each
£ 43.20 incl. VAT
- In stock: Next day delivery