References
Timken:GRFTD1
Rubix:395A9555
EAN:0087796057173


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN GRFTD1 BALL FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit from Timken (Fafnir) GRFTD1 for shafts with a 1 inch diameter. Two-hole flange configuration with Shroud Seal and defined mounting distances.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | malleable iron (malleable cast iron) |
| Sealing | one metal shield |
| Height | 66.7 mm |
| Length | 95.2 mm |
| Series | normal-duty |
| Total bearing width | 44.4 mm |
| Clamping | 10.7 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Outer diameter | 38.1 mm |
| Weight | 1.42 kg |
| Mounting typ | two-bolt flanged bearing housing |
Show UNSPSC/ECL@SS
£ 123.22 excl. VAT
/ Each
£ 147.86 incl. VAT
- Usually arrives within 14 working days