Ball Bearing Unit
Inner diameter | 19.05 mm |
---|---|
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistics dimensions (L x W x H) | 37,3x86x19,05 mm |
---|---|
Logistic Weight | 553 g |
Inner diameter | 19.05 mm |
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Cast Iron (Housing);High Temperature Steel (Bearing) |
Height | 19.05 mm |
Length | 86 mm |
Series | FY |
Total bearing width | 37.3 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Outer diameter | 63 mm |
Weight | 0.55 kg |
Usually arrives within 14 working days