References
SKF:FY 1. TF/VA228
Rubix:237A4219
Manufacturer :114623
EAN:07316571381190

Product details : SKF FY 1. TF/VA228 HIGH TEMPERATURE BEARINGS
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x95x25,4 mm |
|---|---|
| Logistic Weight | 734 g |
| Inner diameter | 254 mm |
| Width | 38.8 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 126.29 excl. VAT
/ Each
£ 151.55 incl. VAT
- Usually arrives within 14 working days
