References
INA:RCJT40-TV-VA-FD
Rubix:274A8312
Manufacturer :0971013200000
EAN:4064327628817




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : INA RCJT40-TV-VA-FD FLANGED HOUSING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 144 mm |
| Series | rcjt..-tv-va-fd |
| Basic static load, radial - C0r | 18140 N |
| Basic dynamic load, radial - Cr | 29520 N |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 153.57 excl. VAT
/ Each
£ 184.28 incl. VAT
- Delivery usually within ( 7 ) days